This item is Discontinued.

Baxton Studio Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather Effect Sofa 190-11394-ZORO

Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather Effect Sofa (Discontinued)

  • Mfr # 190-11394-ZORO
  • Zoro # G303531819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190-11394-ZORO
Zoro #
G303531819
UPC #
193271179398
Country of Origin
Malaysia

Dimensions

Overall Length
33.07
Overall Height
29.53
Width
72.05
Length
33.07
Overall Width
72.05
Height
29.53

Details

Color
Tan/Walnut Brown
Material
Faux leather "100% polyester"/Solid Rubber Wood
Includes
One (1) Sofa
Weight
81.57

Description

Create a welcoming arrangement in any space with the Bianca sofa. Made in Malaysia, the Bianca is comprised of a walnut brown finished wood frame topped with plush foam-padded cushions. Smooth faux leather effect fabric upholstery combines with ergonomic armrests to ensure a comfortable experience in any private or public lounge. Requiring assembly, the Bianca is supported by angled legs for an expressive silhouette reminiscent of mid-century design. With a sleek display that emanates relaxing vibes, the Bianca sofa establishes a charming layout in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.