Billie Dining Table, Mid-Century Style Centerpiece Seats 4-6 in Kitchen or Dining Room
- Mfr # 268-14656-ZORO
- Zoro # G023547350
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Veneered MDF(Tabletop)
For Use With
Dining Room
Tabletop Color
Walnut Brown
Length
35.4 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14656-ZORO
- Zoro #
- G023547350
- UPC #
- 193271496556
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood, Veneered MDF(Tabletop)
- For Use With
- Dining Room
- Tabletop Color
- Walnut Brown
- Assembled/Unassembled
- Unassembled
- Style
- Mid-Century
Dimensions
- Length
- 35.4 in
- Height
- 29.5 in
- Width
- 59.1 in
Description
The rustic elegance and mid-century design elements of the Billie dining table combine for a distinguished household centerpiece. Made in Malaysia, this designer inspired piece is crafted from sturdy wood. Its broad tabletop comfortably seats 6 while rounded corners lend a pleasant display from every angle. The Billie requires assembly and features angled legs that curve downward to showcase the artisanal charm employed in its creation. A beautifully refined fusion of form and function, the Billie dining table is a fantastic addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.