Shop BAXTON STUDIO
See all product information
Create Account
Billie Wood 5-Piece Dining Set, Mid-Century Style Set for Dining Room or Kitchen
- Mfr # 268-14655-14656-ZORO
- Zoro # G323547159
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Walnut Veneered Rubberwood(Backrest+Seat), Veneered MDF(Tabletop)
Height
29.5 in
Style
Mid-Century
Width
59.1 in
Tabletop Color
Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14655-14656-ZORO
- Zoro #
- G323547159
- UPC #
- 193271496587
- Country of Origin
- Malaysia
Dimensions
- Height
- 29.5 in
- Width
- 59.1 in
- Length
- 35.4 in
- Size
- 5-Piece
Details
- Tabletop Material
- Solid Rubberwood, Walnut Veneered Rubberwood(Backrest+Seat), Veneered MDF(Tabletop)
- Style
- Mid-Century
- Tabletop Color
- Walnut Brown
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
Description
The rustic elegance and mid-century design elements of the Billie dining set lend traditional refinement. Made in Malaysia, this designer inspired set includes one table and four chairs crafted from sturdy wood. The curved backrest and bent seats of the chairs offer cozy comfort during any occasion. The Billie requires assembly and features a broad, rectangular tabletop to comfortably accommodate each member of the table. A beautifully refined fusion of form and function, the Billie dining ser is a lovely arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.