This item is Discontinued.

Baxton Studio Blaise Glam and Luxe Black Velvet Upholstered and Gold Finished Metal Dining Chair Set , PK4 194-4PC-11776-ZORO

This item is Discontinued.

Baxton Studio

Blaise Glam and Luxe Black Velvet Upholstered and Gold Finished Metal Dining Chair Set , PK4 (Discontinued)

Mfr # 194-4PC-11776-ZORO
Zoro # G804101580
UPC # 193271196043
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194-4PC-11776-ZORO
Zoro #
G804101580
UPC #
193271196043
Country of Origin
China

Dimensions

Height
38.58
Width
16.54
Length
19.69
Overall Height
38.58
Overall Length
19.69
Overall Width
16.54

Details

Material
Fabric Velvet "Polyester 100%",Metal,Plywood,Foam
Color
Black/gold
Includes
Four (4) Dining Chairs
Assembled/Unassembled
Assembly Required
Weight Capacity
8.82
Weight
8.82
For Use With
Dining Room

Description

Introduce the sleek, modern flair of the Blaise dining chair to your space for a fashionable transformation. Made in China, this chair is comprised of a sturdy metal and wood frame that is padded with plush foam and upholstered in luscious velvet fabric. Diamond stitching on the seat and backrest exudes contemporary charm while highlighting the rich hues of the velvet. Requiring assembly, the Blaise rests upon slim, gold finished metal legs for excellent stability in glamorous style. A simple yet dazzling addition to any space, the Blaise dining chair brings modern luxury to every meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.