This item is Discontinued.

Baxton Studio Blaise Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) 194-4PC-11775-ZORO

Blaise Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (Discontinued)

  • Mfr # 194-4PC-11775-ZORO
  • Zoro # G604101599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-4PC-11775-ZORO
Zoro #
G604101599
UPC #
193271196036
Country of Origin
China

Dimensions

Length
19.69
Height
38.58
Width
16.54
Overall Width
16.54
Overall Height
38.58
Overall Length
19.69

Details

Material
Fabric Velvet "Polyester 100%",Metal,Plywood,Foam
Color
Grey/gold
Weight Capacity
8.82
Includes
Four (4) Dining Chairs
Assembled/Unassembled
Assembly Required
Weight
8.82
For Use With
Dining Room

Description

Introduce the sleek, modern flair of the Blaise dining chair to your space for a fashionable transformation. Made in China, this chair is comprised of a sturdy metal and wood frame that is padded with plush foam and upholstered in luscious velvet fabric. Diamond stitching on the seat and backrest exudes contemporary charm while highlighting the rich hues of the velvet. Requiring assembly, the Blaise rests upon slim, gold finished metal legs for excellent stability in glamorous style. A simple yet dazzling addition to any space, the Blaise dining chair brings modern luxury to every meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.