
Blanchard Mid-Century Modern Grey Fabric and Walnut Brown Wood King Size Platform Bed (Discontinued)
- Mfr # 246-12653-9409-ZORO
- Zoro # G412302669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246-12653-9409-ZORO
Zoro #
G412302669
UPC #
193271326617
Country of Origin
Malaysia
Dimensions
Bed Size
King
Overall Height
83.1"
Overall Width
79.5"
Overall Length
62.8"
Details
Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
For Use With
Bedroom
Includes
One King Size Bed
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Uplift the ambiance of your bedroom with the graceful beauty of the Blanchard platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood and features a sumptuous headboard padded with plush foam and upholstered in soft fabric. The rounded silhouette and button-tufted design of the headboard combine for an elegant bedroom backdrop. The Blanchard requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding robust majesty, the Blanchard platform bed is a remarkable bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.