This item is Discontinued.

Baxton Studio Blanchard Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed 246-12652-9408-ZORO

Blanchard Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed (Discontinued)

  • Mfr # 246-12652-9408-ZORO
  • Zoro # G612302681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246-12652-9408-ZORO
Zoro #
G612302681
UPC #
193271326532
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
83.1"
Overall Width
63.8"
Overall Length
62.8"

Details

Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Uplift the ambiance of your bedroom with the graceful beauty of the Blanchard platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood and features a sumptuous headboard padded with plush foam and upholstered in soft fabric. The rounded silhouette and button-tufted design of the headboard combine for an elegant bedroom backdrop. The Blanchard requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding robust majesty, the Blanchard platform bed is a remarkable bedroom centerpiece.


  • •Mid-century queen size Platform Bed
  • •Constructed from Rubberwood and Engineered Wood
  • •Button-tufted headboard padded with foam and upholstered in fabric
  • •Scalloped corners
  • •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
  • •Wood slats eliminate the need for a box spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.