Blossom Classic and Traditional Ash Walnut Finished Wood and Rattan King Size Platform Bed

  • Mfr # 236-12770-ZORO

  • Zoro # G312302745


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/MDF/Synthetic rattan(Panel)
Overall Height
84.6"
Overall Width
79.6"
Overall Length
47.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236-12770-ZORO
Zoro #
G312302745
UPC #
193271290529
Country of Origin
Malaysia

Dimensions

Overall Height
84.6"
Overall Width
79.6"
Overall Length
47.2"

Details

Color
Ash Walnut
Material
Rubber Wood/MDF/Synthetic rattan(Panel)
Includes
One King Size Bed
For Use With
Bedroom
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean

Description

Relax and unwind in the peaceful aura of classic craftsmanship with the lovely Blossom platform bed. Made in Malaysia, this traditional piece consists of a sturdy wood frame embellished with woven rattan. Its broad headboard features rich geometry and visual texture for an impressive yet inviting bedroom backdrop. The Blossom requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Featuring spacious room for storage underneath the frame, the Blossom platform is a fantastic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.