Bolivia Mid-Century Modern Walnut Brown Wood Expandable Twin to King Bed Frame

  • Mfr # 245-13449-ZORO

  • Zoro # G812302764


original price:  $275.99 , new price: $248.99 , 9 percent off
new price:  $248.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Expands from Twin to King
Color
Walnut Brown
Material
Rubberwood/LVL(Bed slat)
Overall Height
74.8"
Overall Width
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13449-ZORO
Zoro #
G812302764
UPC #
193271408580
Country of Origin
Malaysia

Dimensions

Bed Size
Expands from Twin to King
Overall Height
74.8"
Overall Width
74"
Overall Length
12.4"

Details

Color
Walnut Brown
Material
Rubberwood/LVL(Bed slat)
Features
Expandable Design
Includes
One Expandable Bed Frame
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Discover incredible versatility while embracing sleek design with the stunning Bolivia expandable bed frame. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The frame easily expands from a twin size to a king size with ease, perfectly accommodating the needs of any occasion. The Bolivia requires assembly an utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs heighten the design, making the Bolivia expandable bed frame a remarkable fusion of style and utility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.