Braith Farmhouse Black Spindle Wood 1-Drawer Nightstand
- Mfr # 258-14208-ZORO
- Zoro # G123546475
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF+Paper veneered Chipboard(Drawer)
Assembly
Unassembled
Size
1-Drawer
Length
15.7 in
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258-14208-ZORO
- Zoro #
- G123546475
- UPC #
- 193271464005
- Country of Origin
- Malaysia
Dimensions
- Size
- 1-Drawer
- Length
- 15.7 in
- Width
- 17.7 in
- Height
- 22.8 in
Details
- Material
- Solid Rubberwood, MDF+Paper veneered Chipboard(Drawer)
- Assembly
- Unassembled
- Style
- Farmhouse
- For Use With
- Bedroom
- Color
- Black
Description
Enduring beauty is steeped within the intricate details of the stunning Braith nightstand. Made in Malaysia, this Farmhouse inspired piece is crafted from sturdy wood. The drawer and open shelf offer space to organize bedside essentials, while reserving the tabletop for nightly use. The Braith requires assembly and features spindle legs for captivating visual allure rich with traditional charm. The round drawer knob accentuates the flowing design of the piece, making the Braith nightstand a blissful bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.