Shop BAXTON STUDIO
See all product information
Create Account
Braith Farmhouse Ivory Spindle Wood 1-Drawer Nightstand
- Mfr # 258-14209-ZORO
- Zoro # G423546977
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF+Paper veneered Chipboard(Drawer)
Style
Farmhouse
Size
1-Drawer
Color
Ivory
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14209-ZORO
- Zoro #
- G423546977
- UPC #
- 193271464012
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF+Paper veneered Chipboard(Drawer)
- Style
- Farmhouse
- Color
- Ivory
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Size
- 1-Drawer
- Height
- 22.8 in
- Length
- 15.7 in
- Width
- 17.7 in
Description
Enduring beauty is steeped within the intricate details of the stunning Braith nightstand. Made in Malaysia, this Farmhouse inspired piece is crafted from sturdy wood. The drawer and open shelf offer space to organize bedside essentials, while reserving the tabletop for nightly use. The Braith requires assembly and features spindle legs for captivating visual allure rich with traditional charm. The round drawer knob accentuates the flowing design of the piece, making the Braith nightstand a blissful bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.