Shop BAXTON STUDIO
See all product information
Create Account
Braith Farmhouse Ivory Spindle Wood 7-Drawer Dresser
- Mfr # 258-14249-ZORO
- Zoro # G823546867
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF+Paper veneered Chipboard(Drawers)
Width
47.2 in
Assembly
Unassembled
For Use With
Bedroom
Length
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14249-ZORO
- Zoro #
- G823546867
- UPC #
- 193271464661
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF+Paper veneered Chipboard(Drawers)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Ivory
- Style
- Farmhouse
Dimensions
- Width
- 47.2 in
- Length
- 19.7 in
- Height
- 30.7 in
- Size
- 7-Drawer
Description
Enduring beauty is steeped within the intricate details of the stunning Braith dresser. Made in Malaysia, this Farmhouse inspired piece is crafted from sturdy wood. Seven drawers of various sizes provide ample storage for clothes and linens while reserving the tabletop as a wonderful display area. The Braith requires assembly and features spindle embellishments for captivating visual allure rich with traditional charm. Round drawer knobs accentuate the flowing design of the piece, making the Braith dresser a blissful bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.