Shop BAXTON STUDIO
See all product information
Create Account
Brantley Spindle Bedroom Set, Black, King
- Mfr # 272-14805-14805-14806-14809-ZORO
- Zoro # G323547272
product price:Â
$
2,200.99
/ea
Free Shipping & Returns
Key Features
Material
HB Panel+Drawers: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Assembly
Unassembled
For Use With
Bedroom
Overall Height
68.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14805-14805-14806-14809-ZORO
- Zoro #
- G323547272
- UPC #
- 193271507610
- Country of Origin
- Malaysia
- Material
- HB Panel+Drawers: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern Farmhouse
- Color
- Black
Dimensions
- Overall Height
- 68.9 in
- Size
- King, 4-Piece (Bed + Dresser + Two Nightstands)
- Overall Length
- 84.9 in
- Overall Width
- 80.1 in
Description
Develop your personal haven with the radiant beauty of the Brantley bedroom set. Made in Malaysia, this farmhouse inspired set includes one bed, one dresser, and two nightstands crafted from wood. Each piece features a familiar silhouette refreshed with a turned spindle embellishments for an exquisite display of rustic splendor. The Brantley requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The scalloped headboard and elevated posts combine for a delightful presentation, making the Brantley bedroom set a remarkable arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.