Shop BAXTON STUDIO
See all product information
Create Account
Brantley Spindle Platform Bed - Bed Frame with Scalloped Headboard and Turned Posts, Black, Queen
- Mfr # 272-14808-ZORO
- Zoro # G023547619
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
HB Panel: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Color
Black
Overall Length
84.9 in
Overall Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14808-ZORO
- Zoro #
- G023547619
- UPC #
- 193271505791
- Country of Origin
- Malaysia
- Material
- HB Panel: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Color
- Black
- Style
- Modern Farmhouse
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Size
- Queen
- Overall Length
- 84.9 in
- Overall Width
- 64 in
- Overall Height
- 68.9 in
Description
Develop your personal haven with the radiant beauty of the Brantley platform bed. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its broad headboard features a wavy, scalloped trim that is bordered by distinct rounded spindle posts for an exquisite display of rustic design aesthetics. The Brantley requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the dynamic geometry of the piece, making the Brantley platform bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.