
Braylon Transitional Charcoal Grey Fabric and Dark Brown Finished Wood 3-Drawer Platform Bed-Full
Mfr # 232-13076-ZORO
Zoro # G312302806
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Material
MDF/Particle Board/Fabric "100% Polyester"/Foam/Plastic
Overall Height
83.3"
Overall Width
61"
Overall Length
42.7"
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13076-ZORO
Zoro #
G312302806
UPC #
193271367672
Country of Origin
Malaysia
Dimensions
Overall Height
83.3"
Overall Width
61"
Overall Length
42.7"
Details
Color
Charcoal Grey/Dark Brown
Material
MDF/Particle Board/Fabric "100% Polyester"/Foam/Plastic
For Use With
Bedroom
Includes
One Full Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Transitional
Description
Transform your bedroom into a harmonized haven with the beautiful and efficient Braylon storage bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous fabric. Remarkably efficient, this sleek design accommodates for modern needs with a wide drawer at the footboard as well as two additional drawers located at the sides. The Braylon requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A channel tufted design nestled within the wingback headboard creates a gorgeous backdrop, making the Braylon storage bed an exquisite bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.