Braylon Transitional Charcoal Grey Fabric and Dark Brown Finished Wood 3-Drawer Platform Bed-Queen

  • Mfr # 232-13079-ZORO

  • Zoro # G512302569


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
MDF/Particle Board/Fabric "100% Polyester"/Foam/Plastic
Overall Height
88.4"
Overall Width
66.9"
Overall Length
42.7"
For Use With
Bedroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13079-ZORO
Zoro #
G512302569
UPC #
193271367764
Country of Origin
Malaysia

Dimensions

Overall Height
88.4"
Overall Width
66.9"
Overall Length
42.7"

Details

Color
Charcoal Grey/Dark Brown
Material
MDF/Particle Board/Fabric "100% Polyester"/Foam/Plastic
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Transitional

Description

Transform your bedroom into a harmonized haven with the beautiful and efficient Braylon storage bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous fabric. Remarkably efficient, this sleek design accommodates for modern needs with a wide drawer at the footboard as well as two additional drawers located at the sides. The Braylon requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A channel tufted design nestled within the wingback headboard creates a gorgeous backdrop, making the Braylon storage bed an exquisite bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.