Shop BAXTON STUDIO
See all product information
Create Account
Brenna Modern Bohemian Greywashed Rattan and Black Metal 2-Piece Dining Chair Set
- Mfr # 231-2PC-12826-ZORO
- Zoro # G712303212
product price:Â
$
256.99
/pr
Free Shipping & Returns
Key Features
Material
Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
Width (In.)
18.9"
Depth (In.)
22.4"
Style
Bohemian
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231-2PC-12826-ZORO
- Zoro #
- G712303212
- UPC #
- 193271295210
- Country of Origin
- Indonesia
- Material
- Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
- Color
- Greywashed/Black/Off-White
- Style
- Bohemian
- For Use With
- Dining Room
- Features
- Handcrafted Natural Rattan Seat
- Includes
- Two Dining Chairs
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Width (In.)
- 18.9"
- Depth (In.)
- 22.4"
- Size
- 2-Piece Set
- Length
- 34.3"
Description
Dine with a sense of effortless serenity in the finely crafted Brenna dining chair. Made in Indonesia, this Bohemian piece consists of a solid metal frame topped with a handcrafted rattan seat. Its rounded backrest and seat are interlaid with slim rattan rods for a display of rustic elegance that enables light to flow naturally throughout the space. The Brenna requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Exhibiting exotic poise with minimalist charm, the Brenna dining chair brings a tranquil air to any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.