
Bryn Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 237-12638-9411-ZORO
- Zoro # G612302391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237-12638-9411-ZORO
Zoro #
G612302391
UPC #
193271324002
Country of Origin
Malaysia
Dimensions
Overall Height
82.5"
Overall Width
63.8"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Combining cozy design with classic luxury, the Bryn platform bed is a remarkable bedroom centerpiece. Made in Malaysia, this traditional piece is crafted from sturdy wood. The broad, rectangular headboard is padded with plush foam and upholstered in soft fabric for a cozy display while button-tufted adornments evoke timeless grace. The Bryn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The crisp outline of the legs completes the look, making the Bryn platform bed a fantastic fixture of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.