Bryna Dining Nook Bench Set
- Mfr # 267-14640-ZORO
- Zoro # G623546951
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Fabric "100% Polyester", Foam, Plywood+MDF+LVL(Internal Frame), Rubber Wood(Legs)
Style
Modern
Width
77.2 in
Length
52 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14640-ZORO
- Zoro #
- G623546951
- UPC #
- 193271495658
- Country of Origin
- Malaysia
- Tabletop Material
- Fabric "100% Polyester", Foam, Plywood+MDF+LVL(Internal Frame), Rubber Wood(Legs)
- Style
- Modern
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Tabletop Color
- Dark Grey, Dark Brown
Dimensions
- Width
- 77.2 in
- Length
- 52 in
- Height
- 32.9 in
Description
Permit an air of grace to flow for every meal enjoyed with the lovely Bryna dining nook set. Made in Malaysia, this modern set consists of one bench and one corner bench comprised of sturdy wood padded with plush foam and upholstered in sumptuous fabric. Each bench is embellished with a pleated skirt for an elegant display from every angle while the smooth, uncluttered backrests offer a cozy embrace. The Bryna requires assembly and utilizes straight legs for excellent stability. With its streamlined silhouette and classic charm, the Bryna dining nook set is a fantastic arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.