Zoro Homepage

Built-in Arms, Fabric

  • Mfr # 130-7186

  • Zoro # G2550999


product price: $223.99
/pk 2, $112.00/ea
Free Shipping & Returns

Key Features

Back Material
Fabric
Arm Style
Built-in Arms
Back Color
Wood
Seat Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-7186
Zoro #
G2550999
UPC #
847321074453
Country of Origin
Malaysia

Details

Back Material
Fabric
Arm Style
Built-in Arms
Back Color
Wood
Seat Material
Fabric

Description

Featuring a solid rubberwood frame stained in dark walnut with tilting backrest and dramatic angled half armrest designed for comfort and functionality, the elegant mid-century modern Scandinavian style dining armchair is well-structured, chic, and compact with a sculptural silhouette. This dining armchair is a high quality reproduction in the style of the original design. The dining chair offers a pivoting backrest which adapts to your own seating position, offering an added level of comfort. The back legs extend to form the arm rest and back support in a pointed angular style, a unique and stylish side view defines the design concept. The dining chair is upholstered in light grey fabric over the dense foam padding for practical comfort. This chair would fit into any modern environment, whether home or office. The Elegant requires assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.