Cadmus Modern Light Grey Channel-Tufted Fabric Queen Platform Bed
- Mfr # 254-13993-ZORO
- Zoro # G123546529
product price:Â
$
910.99
/ea
Key Features
Material
Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), LVL(Bed Slats)
Assembly
Unassembled
Color
Light Grey
For Use With
Bedroom
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13993-ZORO
- Zoro #
- G123546529
- UPC #
- 193271445677
- Country of Origin
- Malaysia
- Material
- Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), LVL(Bed Slats)
- Assembly
- Unassembled
- Color
- Light Grey
- For Use With
- Bedroom
- Style
- Modern
Dimensions
- Size
- Queen
- Overall Width
- 66.3 in
- Overall Length
- 86.6 in
- Overall Height
- 55.1 in
Description
The sleek poise and delightful comfort of the Cadmus platform bed merge for an outstanding bedroom environment. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in cozy fabric. The tall headboard features a stunning channel-tufted design for a captivating display while offering a sumptuous embrace. The Cadmus requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a low base matching the clean geometry of the headboard, the Cadmus platform bed serves as a beautiful foundation in any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.