Caelinus Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard

  • Mfr # 226-13108-ZORO

  • Zoro # G612302940


original price: $295.99
9% off
new price: $266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bed Size
Queen
Color
Natural
Material
Natural Rattan
Overall Height
1.6"
Overall Width
59.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-13108-ZORO
Zoro #
G612302940
UPC #
193271369775
Country of Origin
Indonesia

Dimensions

Bed Size
Queen
Overall Height
1.6"
Overall Width
59.8"
Overall Length
63.4"

Details

Color
Natural
Material
Natural Rattan
Features
Standalone Headboard with No Mounting Required
For Use With
Bedroom
Includes
One Queen Size Headboard
Assembly
Assembled
Care instruction
Wipe Clean
Style
Bohemian

Description

Majestic and beautiful, the Caelinus headboard enraptures your bedroom with exotic tranquility. Made in Indonesia, this bohemian piece is crafted from natural rattan. Its regal silhouette consists of extraordinary rattan poles curling in a smooth geometric display. The Caelinus will arrive fully assembled and features a standalone design that fits snuggly between the bed frame and wall with no mounting required. Granting an unforgettable bedroom backdrop, the vivid yet soothing design of the Caelinus headboard is sure to transform any bedroom.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.