This item is Discontinued.

Baxton Studio Caine ModernBlack Velvet Upholstered and Dark Brown Finished Wood Storage Bench 197-12203-ZORO

Caine ModernBlack Velvet Upholstered and Dark Brown Finished Wood Storage Bench (Discontinued)

  • Mfr # 197-12203-ZORO
  • Zoro # G104101686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197-12203-ZORO
Zoro #
G104101686
UPC #
193271222919
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
15.9
Overall Width
42.5

Details

Weight Capacity
22.5
Color
Black/Dark Brown
Includes
One (1) Storage Bench
Material
Fabric "Polyester 100%",Pine Wood,Foam,Wood
For Use With
Living Room
Weight
22.5

Description

Stylish and practical, the Caine storage bench expands the potential of any interior space. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The button-tufted cushion opens to reveal a spacious storage compartment for extra pillows, blankets, and more. Requiring assembly, the Caine utilized angled legs for excellent stability and support while lending a traditional feel. A wonderful addition to a living room, bedroom, or entryway, the Caine storage bench enhances any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.