Zoro Homepage

Calderon Retro-Modern Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 245-13440-ZORO

  • Zoro # G412302720


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Walnut Brown
Material
Rubberwood/LVL(Long Support, Bed Slat)
Overall Height
84.1"
Overall Width
65.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13440-ZORO
Zoro #
G412302720
UPC #
193271408313
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
84.1"
Overall Width
65.6"
Overall Length
39.6"

Details

Color
Walnut Brown
Material
Rubberwood/LVL(Long Support, Bed Slat)
Features
Spindle Headboard
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean
Style
Retro-Modern
Assembly
Assembly Required(Instructions Comes with the box)

Description

Restore a sense of tranquil elegance in your space with the stunning Calderon platform bed. Made in Malaysia, this retro-modern inspired piece is crafted from sturdy wood. Its magnificent wraparound headboard features a lovely spindle design that lends an air of mid-century flair while offering cozy back support. The Calderon requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round, tapered legs complete the look, making the Calderon platform bed an extraordinary bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.