Callison Spindle Nightstand, Black
- Mfr # 271-14738-ZORO
- Zoro # G223547587
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Drawers: MDF
Height
23.3 in
Width
21.3 in
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14738-ZORO
- Zoro #
- G223547587
- UPC #
- 193271498345
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood
- Material
- Drawers: MDF
- Style
- Farmhouse
- Color
- Black
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Height
- 23.3 in
- Width
- 21.3 in
- Length
- 17.7 in
- Size
- 1-Drawer
Description
Add a character of vibrant elegance to your bedroom with the lovely Callison nightstand. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. The drawer and open shelf offer space to organize all your bedside essentials while reserving the tabletop for nighttime use. The Callison requires assembly and features a lovely spindle design along with turned legs for a presentation of enduring beauty. The tapered metal drawer pull adds a modern touch, making the Callison nightstand an exquisite bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.