Shop BAXTON STUDIO
See all product information
Create Account
Calypso MidCentury Modern TwoTone White and Walnut Brown Finished Wood 3Piece Storage Set
- Mfr # 221-7504-7501-7502-ZORO
- Zoro # G307479759
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,MDF with PU Paper
Overall Height
31.3
Overall Width
55.98
Overall Length
15.75
Includes
One (1) Chest; One (1) Dresser; One (1) Nightstand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-7504-7501-7502-ZORO
- Zoro #
- G307479759
- UPC #
- 193271382828
- Country of Origin
- Malaysia
- Color
- White/Walnut Brown
- Material
- Particle Board,MDF with PU Paper
- Includes
- One (1) Chest; One (1) Dresser; One (1) Nightstand
- For Use With
- Bedroom
Dimensions
- Overall Height
- 31.3
- Overall Width
- 55.98
- Overall Length
- 15.75
Description
Exude midcentury style in your home with the charming Calypso storage set Made in Malaysia, this lovely set includes one dresser, one chest, and one nightstand comprised of wood Sleek yet simple, each piece features cutout drawer handles for a geometric display rich with laidback luxury The Calypso requires assembly and utilizes angled legs for excellent stability and support in classic style A practical solution for all your bedroom accessories, the Calypso storage set transforms any space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.