Zoro Homepage

Cambridge Dark Brown Queen Sized Bed

  • Mfr # 105-5339

  • Zoro # G2554620


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Dark Brown
Material
Solid Wood, Faux Leather, Hardwood
Overall Height
41.7 in
Overall Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-5339
Zoro #
G2554620
UPC #
847321023932
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
41.7 in
Overall Width
63 in
Depth
86.3 in

Details

Color
Dark Brown
Material
Solid Wood, Faux Leather, Hardwood
Features
Padded, Upholstered, Tufted Headboard; Contemporary
Item
Cambridge Bed-Queen Size
Application
Bedroom

Description

Move your bedroom into the modern age with our Cambridge Bed. This completely contemporary item is a prime example of discount bedroom furniture that doesn’t look the least bit budget. Sleek styling will instantly update any bedroom. Dark-brown faux-leather upholstery, tall headboard, solid-wood construction and stylish legs combine for a captivating design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.