Shop BAXTON STUDIO

Candace-Grey-King Candace Luxe & Glamour Dark Grey Velvet Upholstered Bed - King Size

  • Mfr # Candace-Grey-King
  • Zoro # G103782527

product price: 
$
618.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Candace-Grey-King
Zoro #
G103782527
UPC #
842507154585
Country of Origin
Malaysia

Description

Make the Candace bed the star of your bedroom or guest room. The luxe and glamour-inspired design of the bed is evident in its eye-catching details, including the chrome finished nail head trim on the headboard. The Candace's frame is built to last with solid rubberwood and engineered wood. The frame and sumptuous headboard are upholstered in grey velvet. The foam-padded headboard features a button-tufted design, adding yet another element of luxury to the Candace. This bed is made for use with a mattress and box spring. Made in Malaysia, the Candace requires assembly.

Features
  • Luxe and glamour bed
  • Velvet fabric upholstery
  • Solid rubberwood construction with MDF
  • Scrolled-back headboard with button-tufting design
  • Chrome finished nailhead trim
  • Made in Malaysia
  • Assembly required
  • Spot Clean
Specifications
  • Color: Grey
  • Size: King Size
  • Country of Origin: Malaysia
  • Dimension: 54.13" x 80.91" x 85.63"
  • Weight: 86.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.