Shop BAXTON STUDIO
See all product information
Create Account
Carmiya Scalloped Daybed, Twin
- Mfr # 261-14259-ZORO
- Zoro # G523546563
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Material
Synthetic Rattan(Panel), LVL(Bed slats), Solid Rubberwood
Color
Walnut Brown, Light Brown
Assembly
Unassembled
Overall Length
41.9 in
Overall Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14259-ZORO
- Zoro #
- G523546563
- UPC #
- 193271464739
- Country of Origin
- Malaysia
- Material
- Synthetic Rattan(Panel), LVL(Bed slats), Solid Rubberwood
- Color
- Walnut Brown, Light Brown
- Assembly
- Unassembled
- Style
- Mid-Century
- For Use With
- Children's Room
Dimensions
- Overall Length
- 41.9 in
- Overall Height
- 37 in
- Overall Width
- 78.6 in
- Size
- Twin
Description
Rejuvenating rest comes easy through the robust beauty of the Carmiya daybed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Arched panels embellished with woven rattan adorn each side of the frame for a charmingly breezy display rich with classic artistic appeal. The Carmiya requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded posts complete the timeless style of the piece, making the Carmiya daybed a beautiful and dynamic addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.