Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantara Modern Bohemian Natural Rattan Queen Size Standalone Headboard

  • Mfr # 217-12728-ZORO

  • Zoro # G207480985


product price: $307.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
2
Overall Height
51.5
Arm Style
Bohemian
Frame Material
Natural Rattan
Overall Width
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-12728-ZORO
Zoro #
G207480985
UPC #
193271286911
Country of Origin
Indonesia

Dimensions

Overall Length
2
Overall Height
51.5
Overall Width
63

Details

Arm Style
Bohemian
Frame Material
Natural Rattan
Color
Natural Brown
Includes
One (1) Queen Size Headboard
Assembly
Assembled

Description

Impart a quality of tropical serenity to your bedroom with the remarkable Cantara headboard Made in Indonesia, this lovely piece is meticulously handcrafted from natural rattan Tightly woven rattan rods are laid within the frame to offer superb back support when sitting up in bed The Cantara headboard will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required A refined piece of exotic craftsmanship, the Cantara headboard is an enchanting bedroom backdropDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.