Cardea Modern Industrial Walnut Brown Finished Wood and Black Metal 2-Door Sideboard

  • Mfr # 226-12486-ZORO

  • Zoro # G212302548


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Black
Material
Particle Board/ Metal
Width
47.2"
Depth
15.7"
Length
35.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226-12486-ZORO
Zoro #
G212302548
UPC #
193271259182
Country of Origin
China

Dimensions

Width
47.2"
Depth
15.7"
Length
35.4"

Details

Color
Walnut Brown/Black
Material
Particle Board/ Metal
Style
Industrial
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Sideboard
Care instruction
Wipe Clean
For Use With
Dining Room

Description

Retain a rich atmosphere while accommodating the needs of your kitchen with the striking Cardea sideboard. Made in China, this piece exudes industrial style with a minimalist metal frame fitted with sturdy wood. Designed for efficiency, this impressive piece features two open shelves with four additional shelves behind mesh metal doors to help organize busy kitchens. The Cardea requires assembly and features a wide shelf at its base to accommodate larger cookware and appliances. Offering superb storage in invigorating design, the Cardea sideboard is sure to enhance any kitchen layout.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.