Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard

  • Mfr # 211-12754-ZORO

  • Zoro # G107480986


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2
Overall Height
33.5
Arm Style
Bohemian
Frame Material
Natural Rattan
Overall Width
63.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12754-ZORO
Zoro #
G107480986
UPC #
193271289844
Country of Origin
Indonesia

Dimensions

Overall Length
2
Overall Height
33.5
Overall Width
63.8

Details

Arm Style
Bohemian
Frame Material
Natural Rattan
Assembly
Assembled
Includes
One (1) Queen Size Headboard
Color
Natural Brown

Description

Give your bedroom a renewed atmosphere of serenity with the lovely Carrick headboard Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Rattan rods are laid within the frame and tied together to form a smooth geometric design while maintaining an open feel The Carrick will arrive fully assembled and features a wallmountable design that quickly and easily transforms any bedroom space An exquisite depiction of exotic craftsmanship, the Carrick headboard is a remarkable bedroom accessoryDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.