Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cascadia Mid-Century Modern Ebony Black Wood Queen Size Wingback Platform Bed
- Mfr # 252-13901-ZORO
- Zoro # G923547023
product price:Â
$
1,120.99
/ea
Key Features
Material
Rubberwood +MDF(Frame), Synthetic Rattan(HB Panel), LVL(Bed Slats)
Assembly
Unassembled
Style
Mid-Century
Overall Height
46.7 in
Overall Width
92.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13901-ZORO
- Zoro #
- G923547023
- UPC #
- 193271436231
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 46.7 in
- Overall Width
- 92.4 in
- Size
- Queen
- Overall Length
- 85.9 in
Details
- Material
- Rubberwood +MDF(Frame), Synthetic Rattan(HB Panel), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Ebony Black
- For Use With
- Bedroom
Description
Rest in an ambiance of serene grandeur with the stunning Cascadia platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame beautifully embellished with woven rattan webbing. Its majestic wingback headboard is fitted with a total of four shelves to organize bedside essentials, replacing the need for bulky nightstands. The Cascadia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. An enchanting combination of form and function, the Cascadia platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.