Zoro Homepage

Casol MidCentury Modern Transitional Beige Fabric Upholstered Full Size Platform Bed

  • Mfr # 224-13085-ZORO

  • Zoro # G307479780


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Overall Height
40.9
Overall Width
60.6
Overall Length
83.3
Includes
One (1) Full Size Bed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-13085-ZORO
Zoro #
G307479780
UPC #
193271367948
Country of Origin
Malaysia

Dimensions

Overall Height
40.9
Overall Width
60.6
Overall Length
83.3

Details

Color
Beige
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Includes
One (1) Full Size Bed
For Use With
Bedroom

Description

Streamlined beauty arrives to refresh your nightly routine with the lovely Casol platform bed Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in plush fabric The sleek geometry of the wingback headboard cradles a buttontufted design for a beautiful bedroom backdrop The Casol requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs complete the flowing silhouette, making the Casol platform bed a gorgeous upgrade for any bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.