
Casol MidCentury Modern Transitional Beige Fabric Upholstered Queen Size Platform Bed
Mfr # 224-13087-ZORO
Zoro # G707479830
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Overall Height
40.9
Overall Width
66.5
Overall Length
88.4
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224-13087-ZORO
Zoro #
G707479830
UPC #
193271368006
Country of Origin
Malaysia
Dimensions
Overall Height
40.9
Overall Width
66.5
Overall Length
88.4
Details
Color
Beige
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
For Use With
Bedroom
Includes
One (1) Queen Size Bed
Description
Streamlined beauty arrives to refresh your nightly routine with the lovely Casol platform bed Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in plush fabric The sleek geometry of the wingback headboard cradles a buttontufted design for a beautiful bedroom backdrop The Casol requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs complete the flowing silhouette, making the Casol platform bed a gorgeous upgrade for any bedroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.