This item is Discontinued.

Baxton Studio Caspera Contemporary Glam and Luxe Grey Velvet Fabric and Silver Metal 2Piece Dining Chair Set 221-2PC-12906-ZORO

Caspera Contemporary Glam and Luxe Grey Velvet Fabric and Silver Metal 2Piece Dining Chair Set (Discontinued)

  • Mfr # 221-2PC-12906-ZORO
  • Zoro # G407480839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221-2PC-12906-ZORO
Zoro #
G407480839
UPC #
193271355624
Country of Origin
China

Dimensions

Width (In.)
20.9
Height (In.)
39.4

Details

Material
Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Stainless Steel"
Color
Grey/Silver

Description

Indulge in a luxurious atmosphere for every meal with the lovely Caspera dining chair Made in China, this exquisite piece consists of a wood frame padded with foam and upholstered in sumptuous velvet fabric The buttontufted backrest creates a glamorous display while a beautiful nail head accentuates the clean geometry of the piece The Caspera requires assembly and features tapered metal legs for excellent stability and support in streamlined style Exuding the charm of an enchanting banquet, the Caspera dining chair elevates any occasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.