Caspia MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set

  • Mfr # 211-2PC-12760-ZORO

  • Zoro # G207480954


product price:  $316.99
/pr
Free Shipping & Returns

Key Features

Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown
Width (In.)
18.1
Height (In.)
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-2PC-12760-ZORO
Zoro #
G207480954
UPC #
193271289905
Country of Origin
Indonesia

Dimensions

Width (In.)
18.1
Height (In.)
33.5

Details

Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown

Description

Sustain a soothing, tranquil ambiance in your dining space with the delightful Caspia dining chair Made in Indonesia, this chair is comprised of a solid mahogany wood frame embellished with natural rattan Its rounded backrest forms a smooth silhouette, while woven rattan lends a traditional touch of style The Caspia will arrive fully assembled and features angled back legs for excellent stability and support Simple yet expressive, the Caspia dining chair boosts the mood of any dining occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.