Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Castel ModernNavy Blue Velvet Upholstered Wood Storage Ottoman 196-12510-ZORO

Castel ModernNavy Blue Velvet Upholstered Wood Storage Ottoman (Discontinued)

  • Mfr # 196-12510-ZORO
  • Zoro # G804101696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-12510-ZORO
Zoro #
G804101696
UPC #
193271259458
Country of Origin
China

Dimensions

Overall Width
29.9
Overall Length
15
Overall Height
15

Details

Color
Navy Blue
Material
Fabric "Velvet Polyester 100%", nonwoven,MDF,Foam
Includes
One (1) Storage Ottoman
Weight
13
For Use With
Living Room

Description

Liven up your interior with the modern glamour of the Castel storage ottoman. Made in China, this handy piece is comprised of a sturdy wood frame padded with foam and upholstered in luscious velvet fabric. It's removable cushion features an elegant button-tufted design, while a crisp outline creates a contemporary look from any angle. The Castel will arrive fully assembled and features a removable top that reveals ample storage space for extra pillows and blankets. With a crisp, modern display, the Castel storage ottoman is a fantastic complement to any interior layout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.