Ceri Classic and Traditional White Finished Wood Full Size Daybed

  • Mfr # 224-12597-ZORO

  • Zoro # G507479719


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Rubberwood, LVL+ MDF
Overall Height
41.3
Overall Width
78.6
Overall Length
57.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224-12597-ZORO
Zoro #
G507479719
UPC #
193271276745
Country of Origin
Malaysia

Dimensions

Overall Height
41.3
Overall Width
78.6
Overall Length
57.8

Details

Color
White
Material
Rubberwood, LVL+ MDF
For Use With
Kids Room
Includes
One (1) Full Size Daybed

Description

A beautiful balance of cozy elegance, the Ceri daybed blends brings classic charm to any bedroom Made in Malaysia, this lovely piece is crafted from solid wood The prominent headboard and footboard create a stunning oasis to relax and rejuvenate while inset paneling accents the piece with traditional flair The Ceri requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Radiating timeless character through bold symmetry, the Ceri daybed is sure to become a beloved centerpiece of any bedroom setting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.