This item is Discontinued.

Baxton Studio Chaela Contemporary Glam and Luxe Blush Pink Velvet Upholstered and Gold Finished Metal Ottoman 198-12207-ZORO

This item is Discontinued.

Baxton Studio

Chaela Contemporary Glam and Luxe Blush Pink Velvet Upholstered and Gold Finished Metal Ottoman (Discontinued)

Mfr # 198-12207-ZORO
Zoro # G904101749
UPC # 193271222957
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
198-12207-ZORO
Zoro #
G904101749
UPC #
193271222957
Country of Origin
China

Dimensions

Overall Length
11.4
Overall Width
11.4
Overall Height
14.2

Details

Color
Blush Pink/Gold
Material
Fabric "Polyester 100%",Pine Wood,,Metal
Includes
One (1) Ottoman
Weight
5.5
For Use With
Living Room

Description

Add a dash of glamour to your space with the refined Chaela ottoman. Made in China, this ottoman is comprised of a sturdy wood and metal frame. Lush velvet fabric padded with soft foam creates a cozy footstool or extra seat to accommodate any space. The Chaela will arrive fully assembled and is supported by a rounded metal base that exudes modern minimalism. Providing a subtle touch of luxury, the Chaela ottoman enriches any interior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.