
Channary Mid-Century Modern Walnut Brown Finished Wood and Gold Metal King Size Bed Frame (Discontinued)
- Mfr # 238-13266-ZORO
- Zoro # G412302812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238-13266-ZORO
Zoro #
G412302812
UPC #
193271390380
Country of Origin
Malaysia
Dimensions
Overall Height
86.6"
Overall Width
82.3"
Overall Length
7.5"
Details
Color
Walnut Brown/Gold
Material
Rubber Wood/MDF/LVL/Metal
For Use With
Bedroom
Includes
One King Size Bed
Care instruction
Wipe Clean
Style
Transitional
Assembly
Assembly Required(Instructions Comes with the box)
Description
Add a touch of flare to your space while maintaining a casual setup with the lovely Channary bed frame. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame supported by metal legs. The rounded railing of its low platform lends smooth geometric charm while complementing a variety of bedroom layouts. The Channary requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The minimalist legs add modern charisma, making the Channary bed frame a remarkable bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.