Zoro Homepage

Chanuncey Storage Ottoman, 18 in W, 16.5 in H, Leather, Brown

  • Mfr # A-1956

  • Zoro # G2544872


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
16.5 in
Width
18 in
Length
47 in
Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1956
Zoro #
G2544872
UPC #
878445000202
Country of Origin
China

Dimensions

Height
16.5 in
Width
18 in
Length
47 in

Details

Color
Brown
Material
Leather
Item
Chanuncey Storage Ottoman

Description

Perfect for the foot of your bed or an entryway, this convenient storage bench offers sturdy, dependable seating. Additionally, spacious storage space is revealed when the top lid is lifted. Safety hinges prevent the lid from slamming shut. Stash away shoes and umbrellas for an entryway bench or extra pillows and blankets when used as a trunk at the end of your bed. The surfaces are lightly padded and then upholstered in durable dark brown bycast leather. The feet are black wood and include non-marking feet to protect your flooring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.