
Chenoa Japandi Light Grey Boucle Fabric and Walnut Brown Finished Wood Bench
Mfr # 233-13319-ZORO
Zoro # G112302839
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.7"
Overall Length
18.3"
Frame Material
MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Includes
One Bench
Color
Light Grey/Walnut Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13319-ZORO
Zoro #
G112302839
UPC #
193271394272
Country of Origin
Malaysia
Dimensions
Overall Depth
17.7"
Overall Length
18.3"
Width
47.2"
Details
Frame Material
MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Includes
One Bench
Color
Light Grey/Walnut Brown
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
For Use With
Living Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Embrace the flair of modern craftsmanship in your space with the lovely Chenoa bench. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame topped with a foam-padded seat and upholstered in sumptuous boucle fabric. The wide seat features a charming button-tufted design for a touch of timeless beauty. The Chenoa requires assembly and features angled legs for excellent stability and support in eye-catching design. With exceptional geometry, the Chenoa bench is sure to enhance any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.