
Cherelle Mid-Century Modern Light Brown and Black 3-Drawer Storage Cabinet
Mfr # 238-13333-ZORO
Zoro # G512302736
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.6"
Overall Length
29.9"
Frame Material
Particle Board/Pine Wood/Woven Paper(front door)
Color
Light Brown/Black
Includes
One Storage Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238-13333-ZORO
Zoro #
G512302736
UPC #
193271394418
Country of Origin
China
Dimensions
Overall Depth
15.6"
Overall Length
29.9"
Width
30.5"
Details
Frame Material
Particle Board/Pine Wood/Woven Paper(front door)
Color
Light Brown/Black
Includes
One Storage Cabinet
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Living Room
Care instruction
Wipe Clean
Style
Mid-Century
Description
Satisfy the needs of your space with the versatile craftsmanship of the Cherelle storage cabinet. Made in China, this mid-century inspired piece is crafted from sturdy wood. Three wide drawers offer ample space to organize a variety of household essentials while reserving the tabletop for decorations. The Cherelle requires assembly and features woven rope embellishments for a touch of rustic flare. Round door knobs lend eye-catching geometry, making the Cherelle storage cabinet a refreshing addition to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.