Cherese Contemporary Grey Fabric Upholstered and Dark Brown Finished Wood Dining Chair 2-Pc Set

  • Mfr # Set of 2 189-10540-ZORO

  • Zoro # G903531738


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood
Color
Grey/Dark Brown
Overall Width
18.7
Includes
Two (2) Dining Chairs
Overall Length
19.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 189-10540-ZORO
Zoro #
G903531738
UPC #
193271083015
Country of Origin
Malaysia

Dimensions

Overall Width
18.7
Overall Length
19.3
Overall Height
38.6
Length
19.3
Width
18.7
Height
38.6

Details

Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood
Color
Grey/Dark Brown
Includes
Two (2) Dining Chairs
Weight
13.2

Description

Elegance and comfort define the Cherese dining chair. Made in Malaysia, the Cherese is constructed from solid wood and showcases a rich dark brown finish that complements the light fabric upholstery. Designed with both comfort and style in mind, the chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. Requiring assembly, the chair is fitted with turned legs for a classic, refined touch. A graceful design equipped with plush comfort, the Cherese dining chair elevates any dining experience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.