Zoro Homepage

Chesterfield Retro-Modern Slate Grey Fabric Upholstered Convertible Sofa Bed

  • Mfr # 245-13751-ZORO

  • Zoro # G812302900


product price: $698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Foam / Solid Rubberwood / Plywood (Backrest, Seat & Armrest)
Style
Retro-Modern
Width
104.5"
Length
33.8"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13751-ZORO
Zoro #
G812302900
UPC #
193271427987
Country of Origin
Malaysia

Dimensions

Width
104.5"
Length
33.8"
Depth
66"

Details

Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Foam / Solid Rubberwood / Plywood (Backrest, Seat & Armrest)
Style
Retro-Modern
Color
Slate Grey/Black
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Living Room
Care instruction
Spot Clean
Features
Sectional Sofa Easily Converts to Bed
Includes
One Sofa Bed

Description

Enkindle an atmosphere of timeless elegance while utilizes your space to the fullest with the lovely Chesterfield Sofa Bed. Made in Malaysia, this stunning piece consists of a sturdy wood frame padded with plush foam and upholstered in soft fabric. Beautiful button-tufted embellishments, graceful rolled arms, and splendidly crafted ring-turned legs combine for a medley of cozy refinement. The Chesterfield requires assembly and utilizes a convenient click-clack mechanism that allows for three adjustable positions when converting from a sofa to a bed. Offering superb versatility in gorgeous design, the Chesterfield sofa bed is an outstanding living room centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.