
Claire Contemporary Clay Fabric Upholstered Convertible Sofa Bed
Mfr # 245-13754-ZORO
Zoro # G712302918
product price: $674.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Care instruction
Spot Clean
Length
33.8"
Depth
66"
For Use With
Living Room
Style
Retro-Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245-13754-ZORO
Zoro #
G712302918
UPC #
193271428014
Country of Origin
Malaysia
Dimensions
Length
33.8"
Depth
66"
Width
104.5"
Details
Care instruction
Spot Clean
For Use With
Living Room
Style
Retro-Modern
Includes
One Sofa Bed
Assembly
Assembly Required(Instructions Comes with the box)
Color
Clay/Walnut Brown
Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Polyurethane Foam / Solid Rubberwood / Plywood (Backrest, Seat & Armrest)/Zigzag Spring
Features
Sectional Sofa Easily Converts to Bed
Description
Rejuvenate the cozy nature of your space with the timeless charm of the Claire Sofa Bed. Made in Malaysia, this contemporary piece consists of a study wood frame padded with foam and upholstered in sumptuous fabric. Beautifully biscuit-tufted cushions and sleek track arms combine for an outstanding quality of refined tranquility. The Claire requires assembly and utilizes a convenient click-clack mechanism that allows for three adjustable positions when converting from a sofa to a bed. Round, tapered legs complete the look, making the Claire Sofa Bed a remarkable fixture of any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.