This item is Discontinued.

Baxton Studio Colburn Modern and Contemporary Oak Brown Finished Wood 2-Drawer Nightstand 189-11979-ZORO

Colburn Modern and Contemporary Oak Brown Finished Wood 2-Drawer Nightstand (Discontinued)

  • Mfr # 189-11979-ZORO
  • Zoro # G603531793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189-11979-ZORO
Zoro #
G603531793
UPC #
193271211609
Country of Origin
Malaysia

Dimensions

Length
15.75
Overall Width
18.9
Height
15.29
Overall Length
15.75
Overall Height
15.29
Width
18.9

Details

Weight
26.4
Includes
One (1) Nightstand
Color
Oak Brown
Material
MDF/Metal

Description

Organize your bedroom interior with the Colburn nightstand. Made in Malaysia, this sturdy piece is constructed from high-density engineered wood boards for long-lasting strength along with quality runners for smooth functionality. The natural oak brown finish injects visual warmth into your space while complementing a variety of modern room layouts. Requiring assembly, the Colburn features two large drawers to efficiently organize all your bedside essentials. Metal drawer handles add a sleek, contemporary touch, characterizing the Colburn nightstand as a sophisticated solution to modern bedroom storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.