This item is Discontinued.

Baxton Studio Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet 196-12068-ZORO

Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (Discontinued)

  • Mfr # 196-12068-ZORO
  • Zoro # G404101669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196-12068-ZORO
Zoro #
G404101669
UPC #
193271216062
Country of Origin
China

Dimensions

Overall Height
32.3
Overall Length
13.8
Overall Width
31.5

Details

Color
Natural Brown/Black
Material
MDF,Metal
Weight
60.2
Includes
One (1) Sideboard
For Use With
Dining Room

Description

Generate an atmosphere of warmth in your space with the rustic character of the Connell sideboard. Made in China, this stunning piece is comprised of a sturdy wood frame embellished with metal accents. Four drawers offer ample space to organize utensils, while two shelves located behind the door support larger cookware. The Connell requires assembly and features smooth, rounded handles that exude industrial charm. With an efficient, streamlined design, the Connell sideboard stand elevates any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.