Cora ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Full Size Daybed

  • Mfr # 200-12556-ZORO

  • Zoro # G104101822


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue/Dark Brown
Material
Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
Overall Height
33.7
Overall Width
89.4
Overall Length
57.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-12556-ZORO
Zoro #
G104101822
UPC #
193271273706
Country of Origin
Malaysia

Dimensions

Overall Height
33.7
Overall Width
89.4
Overall Length
57.9

Details

Color
Light Blue/Dark Brown
Material
Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
For Use With
Kids Room
Includes
One (1) Full Size Daybed
Weight Capacity
104
Weight
104

Description

A chic twist on elegant design, the Cora daybed brings serene comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous velvet fabric. Curled arms lend a tranquil silhouette, while faux crystals decorate the daybed with glamorous personality. The Cora requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Cora daybed a charismatic addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.